Shop All Hydraulic Gear Pumps
Bailey Hydraulics
Dynamic High Pressure Gear Pump 5/8" Standard Drive Shaft, 1.22 Cid
Mfr # 252164
Zoro # G2654676
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 2900
- Max. RPM 3600 Max
- Displacement @ High Pressure (cubic inches/rev.) 1.22 in
- Weight 9.3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey Hydraulics
- MFR # 252164
- Zoro # G2654676
- UPC # 615986024423
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Max. Pressure | 2900 |
Max. RPM | 3600 Max |
Displacement @ High Pressure (cubic inches/rev.) | 1.22 in |
Weight | 9.3 lbs. |
Description
PUMP GEAR 1.22 CID CW ROTATION 2 BOLT A FLANGE 5/8 DIA KEYED SHAFT 2900 PSI GP-F20-20-P-C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3SB)
- BANDO TimingBelt, Synchro-Link, Neoprene, 285L075 (285L075G)
- CLIMAX METAL PRODUCTS CRC-075 Set Screw Collar (CRC-075)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia. (1610 X 5/8)
- BAILEY HYDRAULICS Gear Pump .61 Id, 3600 Rpm, 3650 PSI, 175 F Max Temp, Sae-12 Inlet Port (252160)
- CONCENTRIC INTERNATIONAL 1/2IN HYDRAULIC GEAR PUMP (4F650A)
- HALDEX Concentric/Barnes Gear Pump 1.403 Cid, Ccw, 15.3 Gpm, 2800 Rpm (250947)
- BUCHER Hydraulic Gear Pump (QX41-050L)
- CHIEF Gear Pump, 0.36 CID, CW Rotation (252431)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- CONCENTRIC INTERNATIONAL Gear Pump 0.097 Cid, 0.75 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt (250056)
- Bailey Hydraulics Hydraulic Pumps