Shop All Hydraulic Control Valves
Bailey Hydraulics
Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228957
Mfr # 228957
Zoro # G2649959
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 2 w/ Joystick
- Outlet Port Size - Hydraulic Valves SAE 8
- Max. Pressure - Hydraulic Valves 900-2900 PSI
- Weight 10 lbs
- Work Port Size - Hydraulic Valves SAE 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey Hydraulics
- MFR # 228957
- Zoro # G2649959
- UPC # 615986040997
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 8 |
Work Port Size - Hydraulic Valves | SAE 8 |
Port Size | SAE 8 |
Details
Number of Spools - Hydraulic Valves | 2 w/ Joystick |
Max. Pressure - Hydraulic Valves | 900-2900 PSI |
Weight | 10 lbs |
Flow Rate (GPM) | 12 |
Description
Manually operated mono-block valve featuring cast iron construction. Anti-drop load check on each spool. Adjustable relief from 900-2900 PSI. Relief cartridges are available allowing a 580-1150 PSI range and a 2300-4600 PSI range. Power beyond and closed center plugs are also available. See accessories for optional relief cartridges, handles, and plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/16 In (ER-19)
- LOC-LINE Element Clamp w/Screws, 1/4-Pk4 (41477)
- FESTO Ball Valve QH-QS-6 (QH-QS-6)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron (ZX-V4051B3C03)
- BAILEY HYDRAULICS Directional Control Valve 1 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228953)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228910 (228910)
- BAILEY HYDRAULICS Sectional Directional Control Valve 40 Gpm, 3500 PSI, Sae #12 Port (223010)
- BAILEY HYDRAULICS Directional Control Valve 3 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port (228901)
- BAILEY HYDRAULICS Do3 Modular Flow Control Valve, D03-Fc1-Ab-Mo, 220359 (220359)
- BAILEY HYDRAULICS P80 Directional Control Valve P80 1 Spool, 21 Gpm, 3625 Max PSI (220940)
- BAILEY D05 Solenoid Operated Control Valve:12VDC, 4-way 2 pos. (229324)
- Bailey Hydraulics Hydraulic Valves