Shop All Hydraulic Control Valves
Bailey Hydraulics
Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228910
Mfr # 228910
Zoro # G2649898
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves 4-Way 3 Pos. Tandem Center
- Number of Spools - Hydraulic Valves 2 w/ Joystick
- Outlet Port Size - Hydraulic Valves SAE 8
- Max. Pressure - Hydraulic Valves 900-2900 PSI
- Weight 10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey Hydraulics
- MFR # 228910
- Zoro # G2649898
- UPC # 615986040980
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 8 |
Work Port Size - Hydraulic Valves | SAE 8 |
Port Size | SAE 8 |
Details
Valve Type - Hydraulic Valves | 4-Way 3 Pos. Tandem Center |
Number of Spools - Hydraulic Valves | 2 w/ Joystick |
Max. Pressure - Hydraulic Valves | 900-2900 PSI |
Weight | 10 lbs |
Flow Rate (GPM) | 12 |
Description
Manually operated mono-block valve featuring cast iron construction. Anti-drop load check on each spool. Adjustable relief from 900-2900 PSI. Relief cartridges are available allowing a 580-1150 PSI range and a 2300-4600 PSI range. Power beyond and closed center plugs are also available. See accessories for optional relief cartridges, handles, and plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-35AS)
- SNAP-TITE Dust Plug, EA & E Series, 1/4 In Couplings (PDP-4)
- GATES G81801-0020, Nylon Protective Sleeve - Nylon Protective Sleeve (G81801-0020)
- TRIM Semi-Synthetic Cutting Oil, Pail, 5 gal. (MS590XT/5)
- BAILEY HYDRAULICS Modular Valve 7 Gpm, 3000 PSI, D03 Spring Tandem Center Manual Valve (220322)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228957 (228957)
- BAILEY HYDRAULICS Directional Control Valve 2 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228956)
- BAILEY HYDRAULICS Directional Control Valve 4 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228909)
- BAILEY HYDRAULICS Directional Control Valve 2 Spool, 12 Gpm, Sae 8 Work Port, 228907 (228907)
- BAILEY HYDRAULICS P80 Directional Control Valve P80 1 Spool, 21 Gpm, 3625 Max PSI (220940)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- Bailey Hydraulics Hydraulic Control Valves