Shop All Hydraulic Cylinder Parts
Bailey Hydraulics
Cross Tubes 1.500" Pin Dia, 0.25 Pin Hole Dia, 3/16" Drive, 780430
Mfr # 780430
Zoro # G2517598
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey Hydraulics
- MFR # 780430
- Zoro # G2517598
- UPC # 615986037133
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Details
Weight | 8 lbs. |
Description
Cross tubes (WT series) For Hydraulic Cylinders: 1.500" Pin Dia, 0.25 Pin Hole Dia., 3/16" Drive Grease Zerk Thread Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Hydraulic Forklift, 750 lb. 54", Lift H (260002)
- TRITAN Taper-Lock Bushing, 1-3/8 in. Bore dia. (2012 X 1-3/8)
- BOSTON GEAR 2 Way Spiral Bevel Gear (RA1021)
- DAYTON Motor Run Capacitor, 40 MFD, 370V, Round (2MEE2)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- BAILEY HYDRAULICS Clevis Rod 1 1/2-12 1.25 Pin (276002)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- BAILEY HYDRAULICS Weld-On Ports 2649-19: Sae #12 1 1/16-12 Port, 750103 (750103)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- BAILEY HYDRAULICS Wp Seal Kit 3.0 Bore, 1.5 Rod Diameter, 286353 (286353)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- Bailey Hydraulics Parts & Accessories