Shop All General Purpose Hydraulic Motors
Bailey Hydraulics
Birotational Motor: 2 Bolt A Mount, 1" Dia. Shaft, 6.2 Cid
Mfr # 254120
Zoro # G2653641
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 742
- Continuous Torque 2630
- Pressure Rating 3000
- Displacement (Cu. In./Rev.) 6.2 in.
- Weight 26 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey Hydraulics
- MFR # 254120
- Zoro # G2653641
- UPC # 615986037287
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Details
Max. RPM | 742 |
Continuous Torque | 2630 |
Pressure Rating | 3000 |
Displacement (Cu. In./Rev.) | 6.2 in. |
Weight | 26 lbs. |
Description
Features: Three zone design for longer life and true bi-directionality. Bearings that meet the highest standards of the industry Options to optimize performance in every application Integrated cross-over relief valve option Benefits: Easy to design in a system Reliablity and performance in tough application Compact design of the integrated cross-over relief valve option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201ZC3)
- BAILEY HYDRAULICS Birotational Motor 2 Bolt A Mount, 1" Dia. Shaft, Char-Lynn 2000 Series (254084)
- WOLVERINE Hydraulic Motor, 4-Bolt, 17.9 cu. In. (CMM300-4RP)
- ILC Replacement for WESTMTRSER W-8932 MOTOR (W-8932 MOTOR)
- MAXIM Birotational Motor 2 Bolt Flange, 23.61 Cid, 155 Rpm, 1/2 NPT Port Size (271464)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 4 Bolt (101-1005)
- WAI GLOBAL Motor, MTRPUMP CCW W8945, 12 Volt, CCW, Slotted Shaft (10866N)
- WAI GLOBAL Motor, MOTOR PRESTOLITE 24 VT, 24 Volt, BiDirectional (10730N)
- Bailey Hydraulics Hydraulic Industrial Tools