Shop All Flange Bearings
Bailey Hydraulics
Bearing 4 Bolt Flange Ucf 213-40: 2 1/2", 5/8" Bolt Size, 151573
Mfr # 151573
Zoro # G2402691
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 5/8 in.
- Weight 12 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey Hydraulics
- MFR # 151573
- Zoro # G2402691
- UPC # 615986029060
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bolt Size | 5/8 in. |
Details
Weight | 12 lbs. |
Description
Interchangeable with most domestics including Fafnir RJC, Browning VF4 and MF4, and Sealmaster SF and RF. Cast iron housings. Regreasable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Gear Rack (SRF2-1000)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- BESTORQ 820K7 Micro V Belt, 82 in Pitch Length, 0.98 in Top Width, 7 Ribs (820K7)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-4-4)
- BAILEY HYDRAULICS Bronze Bushing Flanged 1" Id", 1 1/4" Od, 153226 (153326)
- BAILEY HYDRAULICS Bearing 4 Bolt Flange Hcfs 208-24: 1 1/2" Id, 1/2" Bolt Size (151624)
- BAILEY HYDRAULICS Bearing 4 Bolt Flange Ucf 207-20: 1 1/4", 7/16" Bolt Size, 151530 (151530)
- BAILEY HYDRAULICS Bearing 4 Bolt Flange Ucf 208-24: 1 1/2", 5/8" Bolt Size, 151535 (151535)
- BAILEY HYDRAULICS Flange Set Screw Collar 3 Bolt 1 1/4" Id, 3/8" Bolt Size, 151804 (151804)
- BAILEY HYDRAULICS Bearing 4 Bolt Flange Ucf 209-28: 1 3/4", 1/2" Bolt Size, 151540 (151540)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1060-1 (1SP-B1060-1)
- Bailey Hydraulics Flange Bearings