Shop All General Purpose Hydraulic Motors
Bailey
Hydraulic Motors - 4-Bolt: 6.15 CID, 1/2 NPT Ports, 2576 PSI, 600 RPM, 2124 Torque
Mfr # 271502
Zoro # G803534228
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 600 Rpm
- Continuous Torque 2124
- Port Size 1/2 NPT
- Displacement (Cu. In./Rev.) 6.22 in.
- Weight 15.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 271502
- Zoro # G803534228
- UPC # 615986034316
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 NPT |
Details
Max. RPM | 600 Rpm |
Continuous Torque | 2124 |
Displacement (Cu. In./Rev.) | 6.22 in. |
Weight | 15.2 lbs |
Description
1” diameter woodruff keyed cylindrical shaft. For light and medium duty applications,dual rotation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Filter Element, 4 in. H, 4 in. Dia. (1417G)
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122175-00)
- JOHNSON CONTROLS Pressure Reducing Station (A-4000-138)
- ILC Replacement for WESTERN SNOWPLOWS M3300 MOTOR (M3300 MOTOR)
- AFTERMARKET KV23968 Left Hand Hydraulic Motor Fits John Deere Skid Steer 260 270 (HYI60-0079)
- ILC Replacement for PIC 960-637 MOTOR (960-637 MOTOR)
- WAI GLOBAL Motor, MTRPUMP IK 12V CCW, 08 Power12 Volt (10919N)
- ILC Replacement for MONARCH 8111 MOTOR (8111 MOTOR)
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 2 Bolt (101-1026)
- VICKERS Hydraulic Motor, .79 cu in/rev, 5 Bolt (129-0292)
- Bailey Hydraulic Industrial Tools