Bailey

Hydraulic Crimp Hose Fittings (SAE 37° JIC Female - Swivel) - GJ05-16-16: 1 I.D., 1 5/16-12 Thread


product price: $26.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Hydraulic Hose I.D. 1 in.
  • Weight 0.81 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Hydraulic Hose I.D. 1 in.
Weight 0.81 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.