Shop All Hydraulic Hose Fittings
Bailey
Hydraulic Crimp Hose Fittings (Male Pipe - Rigid) - GN10-16-16: 1 I.D., 1 11-1/2 Thread
Mfr # 472136
Zoro # G903534418
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Hose I.D. 1 in.
- Weight 0.69 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 472136
- Zoro # G903534418
- UPC # 615986049358
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Hydraulic Hose I.D. | 1 in. |
Weight | 0.69 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 32 x 800mm PL, T100 (800-8M-32)
- NSK NSK 6205ZZ C3 SR1S6, 6200 Series Single Row Deep Groove Ball Bearing (6205ZZ C3 SR1S6)
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- GATES Multi-Speed Belts, 4430V772 (4430V772)
- BAILEY Hydraulic Crimp Hose Fittings (Male O-Ring Rigid) - ME10K-08-10: 1/2 I.D., 7/8-14 Thread (472163)
- APACHE 38x38 Pipe Swivel (39004275)
- GATES Hydraulic Adapter-Sae To Sae, G60184-0808 (G60184-0808)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-10-8)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20749 (04Z-108)
- GATES MegaCrimp Couplings (8G-10FJX90S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FR16)
- Bailey Hydraulic Hoses & Fittings