Shop All Hydraulic Control Valves
Bailey
HIGH FLOW SECTIONAL CONTROL VALVES - 70 GPM: SAE-16 PORTS AT SIDE & TOP, Inlet Section
Mfr # 223100
Zoro # G803534389
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Port Size - Hydraulic Valves SAE 16
- Spool Action Side and Top Ported Inlet Section w/adj. relief cavity
- Max. Flow - Hydraulic Valves 70
- Max. Pressure - Hydraulic Valves 3500 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 223100
- Zoro # G803534389
- UPC # 615986045770
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | SAE 16 |
Details
Number of Spools - Hydraulic Valves | 1 |
Spool Action | Side and Top Ported Inlet Section w/adj. relief cavity |
Max. Flow - Hydraulic Valves | 70 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Weight | 14 lbs |
Description
Valve sections inlet sae 16 ports side and top 70 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FILTER REGULATOR (FR11-04NG)
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- FESTO Quick Coupling Plug KS4-3/8-I (KS4-3/8-I)
- TRITAN Angular Contact Ball Bearing, 2700lb. (5204 ZZ/C3 PRX)
- BAILEY D05 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229317)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 2 pos. (229306)
- BAILEY 40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Outlet Section (223016)
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 (228902)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- BAILEY D03 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. closed center (229302)
- CHIEF Directional Valve, DO3,115VAC, Closed (D03S-1A-115A-35)
- Bailey Hydraulic Control Valves