Shop All Hydraulic Control Valves
Bailey
HIGH FLOW SECTIONAL CONTROL VALVES - 40 GPM: BOLT KIT TO FIT VALVES WITH 3 WORK SECTION
Mfr # 223042
Zoro # G303534216
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 3 Section bolt kit
- Max. Flow - Hydraulic Valves 40
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 223042
- Zoro # G303534216
- UPC # 615986045725
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Number of Spools - Hydraulic Valves | 3 Section bolt kit |
Max. Flow - Hydraulic Valves | 40 |
Weight | 1 lbs |
Description
Bolt kit 3 spool sdv 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- BROAN Motor .9A (99080175)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115963)
- BAILEY Directional Control Valves (G Series): Handle Bracket Kit (220958)
- BAILEY 12 Series Directional Control Valve: 5 Spool, 4-way 3 pos. tandem center, SAE 8 (228926)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. tandem center (229309)
- BAILEY Directional Control Valve 2 Spool, 4 Way 3 Pos, 3625 PSI, 30 GPM, 220995 (220995)
- BAILEY D05 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229317)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- PARKER Valve, Directional (D3W004CNYK5)
- Bailey Hydraulic Control Valves