Shop All Spherical Rod Ends
Bailey
Heavy Duty Rod Ends - Female: 1 in. Bearing I.D., 1 1/4-12 Thread, 76,205 Radial Load
Mfr # 170481
Zoro # G803534679
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 170481
- Zoro # G803534679
- UPC # 615986044483
- Country of Origin United States
- Category Spherical Rod Ends
Description
Heavy Duty Rod Ends - Female: 1" Bearing I.D., 1 1/4-12 Thread, 76,205 Radial Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Bushing 120472 Sf X 2-Kw (120472)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- DDS Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber (223207TC)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z284)
- BAILEY Male Bronze Rod End: 1/2 Bearing I.D., 1/2-20 Thread, 6700 Radial Load (170309)
- BAILEY Heavy Duty Rod Ends - Female: 3/4 Bearing I.D., 3/4-16 Thread, 28,090 Radial Load (170479)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- BAILEY Female Bronze Rod End: 5/16 Bearing I.D., 5/16-24 Thread, 3200 Radial Load (170323)
- BAILEY Heavy Duty Rod Ends - Female: 5/8 Bearing I.D., 5/8-18 Thread, 17,959 Radial Load (170477)
- BAILEY Female Bronze Rod End: 1 in. Bearing I.D., 1-14 Thread, 43,555 Radial Load (170335)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- Bailey Spherical Rod Ends