Shop All Flange Bearings
Bailey
Heavy Duty Flanged Wheel Bearing 2 1/8 Flange, 1" Id, 2" Od, 9/16" Width
Mfr # 150023
Zoro # G2403732
original price:
$10.29
4% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 2 in.
- Width 9/16 in.
- Weight 0.4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150023
- Zoro # G2403732
- Country of Origin United States
- Category Flange Bearings
Dimensions
Outside Dia. | 2 in. |
Width | 9/16 in. |
Details
Weight | 0.4 lbs. |
Description
Heavy Duty Flanged Wheel Bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FOR (6410-08-08)
- MARATHON MOTORS Motor, Cap St, 1 HP, 3450,115/230V, 56J, ODP (5KC39SN2890X)
- TRITAN Riveted Chain, Stainless Steel (80-1SS OSL)
- BAILEY Disc Harrow Square Flange Bearing 1-1/2 Id, 1 1/2’’ Bearing Bore (158020)
- BAILEY Disc Harrow Square Flange Bearing 1-3/4 Id, 1 3/4’’ Rd Bearing Bore (158001)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- BAILEY Regular Duty Flanged Wheel Bearing 1 Id, 2 Od, 2 1/8 Flange (150092)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SCJ 1 1/4)
- Bailey Flange Bearings