Shop All Flange Bearings
Bailey
Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width, 150094
Mfr # 150094
Zoro # G2401300
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2 in.
- Outside Dia. 1 3/8 in.
- Weight 0.16 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150094
- Zoro # G2401300
- Country of Origin United States
- Category Flange Bearings
Dimensions
Width | 1/2 in. |
Outside Dia. | 1 3/8 in. |
Details
Weight | 0.16 lbs. |
Description
HD Flanged Wheel Bearing 5/8" ID,1 3/8" OD,1/2" Width,150094 150-025 open one side, 116-159 open both sides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-31)
- VIBCO Mounting Plate (BVM-3)
- BESTORQ Aftermarket replacement for 167148 King Kutter RFM72 (Deck 6') belt, B148K (B148K)
- TRU-FLATE AIR COUPLER ""A"" 1/4""MNPT (13-325)
- BAILEY Flange - 2-Bolt: 1 in. I.D., SAFL 205-16 Bearing No., Eccentric Collar (154816)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- BAILEY Regular Duty Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1 1/2 Flange (150080)
- BAILEY Disc Harrow Square Flange Bearing 1-1/2 Id, 1 1/2’’ Bearing Bore (158020)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- BROWNING VF4E 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/2 in Bore (767655)
- Bailey Flange Bearings