Shop All Flange Bearings
Bailey
Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width
Mfr # 150021
Zoro # G2404161
product price: $9.39
/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in.
- Outside Dia. 1 3/8 in.
- Weight 0.2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150021
- Zoro # G2404161
- Country of Origin United States
- Category Flange Bearings
Dimensions
Width | 1/2 in. |
Outside Dia. | 1 3/8 in. |
Details
Weight | 0.2 lbs. |
Description
HD Flanged Wheel Bearing 5/8" ID,1 3/8" OD,1/2" Width 150-025 open one side, 116-159 open both sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 1.625 In W, 4.000 In L (6416)
- LOC-LINE Double Socket, Black, 1/4", PK20 (49429-BLK)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG70A10AP01, Suction, 10 micron (ZX-CSG70A10AP01)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.95 in OD (363B)
- BAILEY Hd Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1/2 Width, 1.5 Flange (150020)
- BAILEY Stainless Steel Flange Bearing 1 1/2" Id, 1/2" Bolt Size, 152410 (152410)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" I.D, 1 3/8" O.D, 1/2 Width 150089 (150089)
- BAILEY Flange - 4-Bolt - Set Screw Collar: 1 7/16 in. I.D., UCF 207-23 Bearing No. (151534)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (UCFL210-31)
- Bailey Pillow Block & Flange Bearings