Shop All Flange Bearings
Bailey
Hd Flanged Wheel Bearing 3/4" Id, 1 3/8" Od, 1/2" Width, 150096
Mfr # 150096
Zoro # G2402396
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/8 in.
- Width 1/2 in.
- Weight 0.16 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150096
- Zoro # G2402396
- Country of Origin United States
- Category Flange Bearings
Dimensions
Outside Dia. | 1 3/8 in. |
Width | 1/2 in. |
Details
Weight | 0.16 lbs. |
Description
HD Flanged Wheel Bearing 3/4" ID,1 3/8" OD,1/2" Width,150096 150-025 open one side, 116-159 open both sides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (5642)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 52" (A52)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- DIXON Wilkerson by Type-C Mounting Bracket, For Use with F08 Filter, R08 Regulator, L08 Lubricator (GPA-97-010)
- BAILEY Flange - 2-Bolt: 1 in. I.D., SAFL 205-16 Bearing No., Eccentric Collar (154816)
- BAILEY Flange - 4-Bolt - Set Screw Collar: 1 7/16 in. I.D., UCF 207-23 Bearing No. (151534)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- BAILEY Hd Flanged Wheel Bearing 1 Id, 2 Od, 9/16 Width, 2.125 Flange (150087)
- BAILEY Heavy Duty Flanged Wheel Bearing 2 1/8 Flange, 1" Id, 2" Od, 9/16" Width (150023)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" I.D, 1 3/8" O.D, 1/2 Width 150089 (150089)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- Bailey Pillow Block & Flange Bearings