Shop All Flange Bearings
Bailey
Hd Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1/2 Width, 1.5 Flange
Mfr # 150020
Zoro # G2404329
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2 in.
- Outside Dia. 1 3/8 in.
- Weight 0.16 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 150020
- Zoro # G2404329
- Country of Origin United States
- Category Flange Bearings
Dimensions
Width | 1/2 in. |
Outside Dia. | 1 3/8 in. |
Details
Weight | 0.16 lbs. |
Description
HD Flanged Wheel Bearing 3/4 ID,1 3/8 OD,1/2 Width,1.5 Flange 150-025 open one side, 116-159 open both sides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, VPLS-231 (VPLS-231)
- FESTO Compact Cylinder ADNGF-12-30-P-A (ADNGF-12-30-P-A)
- INGERSOLL-RAND Air Filter Assembly w/Element (32230542)
- PARKER 170L223H Replacement/Interchange Hydraulic Filter (MF0576112)
- BAILEY Heavy Duty Flanged Wheel Bearing 2 1/8 Flange, 1" Id, 2" Od, 9/16" Width (150023)
- BAILEY Flange - 4-Bolt - Set Screw Collar: 1 7/16 in. I.D., UCF 207-23 Bearing No. (151534)
- BAILEY Hd Flanged Wheel Bearing 3/4" Id, 1 3/8" Od, 1/2" Width, 150096 (150096)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" I.D, 1 3/8" O.D, 1/2 Width 150089 (150089)
- IGUS igubal® 3" Dia. 2 Bolt Flange Bearing (EFOI-03R)
- Bailey Pillow Block & Flange Bearings