Shop All Flange Bearings
Bailey
Hd Flanged Wheel Bearing 1 Id, 2 Od, 9/16 Width, 2.125 Flange
Mfr # 150087
Zoro # G2403638
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9/16 in.
- Outside Dia. 2.0 in.
- Weight 0.32 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150087
- Zoro # G2403638
- Country of Origin United States
- Category Flange Bearings
Dimensions
Width | 9/16 in. |
Outside Dia. | 2.0 in. |
Details
Weight | 0.32 lbs. |
Description
HD Flanged Wheel Bearing 1 ID,2 OD,9/16 Width,2.125 Flange 150-025 open one side, 116-159 open both sides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B62K (5L650LG)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 10 ft., Black (PTX100-10-G)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/16 In, PK4 (45402)
- CHICAGO PNEUMATIC Filter Element, 3-1/8in. H (6211473950)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- BAILEY Stainless Steel Flange Bearing 3/4" Id, 3/8" Bolt Size, 152301 (152301)
- BAILEY Flange - 2-Bolt: 1 in. I.D., SAFL 205-16 Bearing No., Eccentric Collar (154816)
- BAILEY Stainless Steel Flange Bearing 1 1/2" Id, 1/2" Bolt Size, 152410 (152410)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- IGUS Flange, 2 Bolt, Bore Dia 0.1875 In (EFOI-03 R)
- Bailey Flange Bearings