Shop All Flange Bearings
Bailey
Flange - 2-Bolt: 1 in. I.D., SAFL 205-16 Bearing No., Eccentric Collar
Mfr # 154816
Zoro # G103534720
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in.
- Bolt Size 5/8 in. BOLT
- Weight 1.52 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 154816
- Zoro # G103534720
- UPC # 615986029213
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in. |
Bolt Size | 5/8 in. BOLT |
Details
Weight | 1.52 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- TIMKEN TIM-18337, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18337 (18337)
- PRIMEFIT 1/4" Poly Hose End x 1/4" Male NPT, 10PCS (HRK14PU14M-B10-P)
- FESTO Push-In Fitting NPQR-L-G18-Q8 (NPQR-L-G18-Q8)
- BAILEY Hd Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1/2 Width, 1.5 Flange (150020)
- BAILEY Stainless Steel Flange Bearing 3/4" Id, 3/8" Bolt Size, 152301 (152301)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- BAILEY Regular Duty Flanged Wheel Bearing 1 Id, 2 Od, 2 1/8 Flange (150092)
- BAILEY Heavy Duty Flanged Wheel Bearing 2 1/8 Flange, 1" Id, 2" Od, 9/16" Width (150023)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/2 WIDE SET SCREW 4-BOLT FLANGE (UCF208-24)
- Bailey Pillow Block & Flange Bearings