Shop All Spherical Rod Ends
Bailey
Female Bronze Rod End: 5/16 Bearing I.D., 5/16-24 Thread, 3200 Radial Load
Mfr # 170323
Zoro # G803534662
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 170323
- Zoro # G803534662
- UPC # 615986044292
- Country of Origin United States
- Category Spherical Rod Ends
Description
Female Bronze Rod End: 5/16 Bearing I.D., 5/16-24 Thread, 3200 Radial Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, Strt (2045-8-8S)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 960mm L - 8MGT-960-12 (120G8M960)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2019)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- BAILEY Male Bronze Rod End: 1/2 Bearing I.D., 1/2-20 Thread, 6700 Radial Load (170309)
- BAILEY Heavy Duty Rod Ends - Female: 5/8 Bearing I.D., 5/8-18 Thread, 17,959 Radial Load (170477)
- BAILEY Female Bronze Rod End: 1 in. Bearing I.D., 1-14 Thread, 43,555 Radial Load (170335)
- BAILEY Heavy Duty Rod Ends - Female: 3/4 Bearing I.D., 3/4-16 Thread, 28,090 Radial Load (170479)
- BAILEY Bronze Female Rod End: 2 1/8 L, 1/2-20 Thread, 6700 Radial Load (170369)
- MIDWEST FASTENER 8mm-1.25 x 35mm Coarse Thread Female Heim Joint 2PK (36542)
- Bailey Plain Bearings