Shop All Spherical Rod Ends
Bailey
Female Bronze Rod End: 1/4 Bearing I.D., 1/4-28 Thread, 2545 Radial Load
Mfr # 170321
Zoro # G503534597
original price:
$10.89
10% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 170321
- Zoro # G503534597
- UPC # 615986044285
- Country of Origin United States
- Category Spherical Rod Ends
Description
Female Bronze Rod End: 1/4 Bearing I.D., 1/4-28 Thread, 2545 Radial Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA UNIVERSAL JOINT STRAP KIT (1350/1480 SERIES) (3-70-28X)
- D&D 47" Outside Length, 3/8" Top Width, 1 Ribs (3VX470)
- PERFORMANCE TOOL $5G PORTABLE AIR TANK (PTW10005)
- NATIONAL Small Bore Inch Seal, 473448 (473448)
- BAILEY Male Bronze Rod End: 1/2 Bearing I.D., 1/2-20 Thread, 6700 Radial Load (170309)
- BAILEY Female Bronze Rod End: 5/16 Bearing I.D., 5/16-24 Thread, 3200 Radial Load (170323)
- BAILEY Heavy Duty Rod Ends - Female: 3/4 Bearing I.D., 3/4-16 Thread, 28,090 Radial Load (170479)
- BAILEY Female Bronze Rod End: 1 in. Bearing I.D., 1-14 Thread, 43,555 Radial Load (170335)
- BAILEY Bronze Female Rod End: 2 1/8 L, 1/2-20 Thread, 6700 Radial Load (170369)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- Bailey Plain Bearings