Shop All Pressure Switches
Bailey
Electronic Pressure Switch - 1000-6000 PSI
Mfr # 220256
Zoro # G903534784
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12-24 VDC - 125/250 VAC
- Amps 5 Amp
- Action Adjustment Range 1000-6000 PSI
- Operating Temp. -15° to 230°F
- Weight 0.41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 220256
- Zoro # G903534784
- UPC # 615986045053
- Country of Origin United States
- Category Pressure Switches
Details
Voltage | 12-24 VDC - 125/250 VAC |
Amps | 5 Amp |
Action | Adjustment Range 1000-6000 PSI |
Operating Temp. | -15° to 230°F |
Weight | 0.41 lbs |
Description
1000-6000 PSI range1/4" NPTSPDT18" flying leads 5 amp at 12/24vdc and 125V/250 vac max overpressure 9000 psi.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC (BP/SC-20)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 600 kcmil to 2 AWG (DZ2FK1)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53X)
- PRESAIRTROL 0.12 in. NPT DPDT Pressure Switch (PM11120E)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 20 to 200 psi, Standard Action (B424VXCYLM200)
- DWYER INSTRUMENTS Pressure Switch/Gage Range 0-5 Wc (3005MR)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Weatherpack Tower (100L-1-1-50/150-97)
- Bailey Switches