Shop All Hydraulic Pump & Motor Mount Adapters
Bailey
Electric Motor Bracket: 5 3/4 in. Bolt Circles, 2-Bolt B Flange, 182-184 TC, 213-215 TC, 254-256 TC
Mfr # 202174
Zoro # G003534257
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 202174
- Zoro # G003534257
- UPC # 615986044643
- Country of Origin United States
- Category Hydraulic Pump & Motor Mount Adapters
Details
Weight | 5 lbs |
Description
In order to mount the shaft of a motor or engine to a pump, a jaw coupler and center spider are used. The jaw coupler connects the shafts together, while the center spider fills the gap between the shafts. The coupler is fitted or keyed to the shafts of both the pump and the motor, allowing the movement of the prime mover or hydraulic motor to transfer to the pump. A mounting bracket is used to keep the motor or engine and the pump attached to one another. The bracket is mounted to both the pump and the engine or motor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MDR1)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (BH-1012)
- MAXIM Hydraulic Power Unit, 1Stage, 12qt., 1.3gpm (253147)
- ENERPAC NCB2432, NC2432 Nut Cutter Chisel Replacement (NCB2432)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1959)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 56C-145TC (6028)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182-256TC (6034)
- BAILEY HYDRAULICS Electric Motor Mounting Bracket: 2.828’’ Bolt Circles, 4-Bolt Flange (202192)
- SERCO Motors, Linear Actuator V250, V450 Restr (341-008)
- KELLEY ATLANTIC Motor Pumps, Motor Pump 3 Phase 230/440V (034-037)
- Bailey Hydraulic Pump & Motor Mount Adapters