Shop All Pillow Block Bearings
Bailey
Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar
Mfr # 151012
Zoro # G603534312
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in.
- Bolt Size 3/8 in.
- Weight 1.54 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 151012
- Zoro # G603534312
- UPC # 615986028933
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in. |
Bolt Size | 3/8 in. |
Details
Weight | 1.54 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- TRITAN BushedRlrChnSprkt, QuickDetach, E, 11/4in (100E18H)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (49AE06)
- GATES MegaCrimp Couplings (10G-10FJX)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- LINKBELT Link-Belt B22400 Pillow Block Spherical Roller Bearing, 2-7/16 in Bore (PB22439H)
- FAFNIR Wide Inner Ring And Housed Units, Ball Pillow Block Housed Unit (RSA2-15/16)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-106D1)
- Bailey Pillow Block & Flange Bearings