Shop All Pillow Block Bearings
Bailey
Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar
Mfr # 151019
Zoro # G603534374
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 in.
- Bolt Size 1/2 in.
- Weight 3.22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 151019
- Zoro # G603534374
- UPC # 615986028940
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in. |
Bolt Size | 1/2 in. |
Details
Weight | 3.22 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM5458B)
- CONTINENTAL CONTITECH B77 Wrapped V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (B77)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- PEER Pillow Block Standard Height Cast Iron With Set Screw Locking- Metric (UCP208-40MM)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-103 (123809 P2B SC 103)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- Bailey Pillow Block & Flange Bearings