Shop All Radial Ball Bearings
Bailey
Double Shielded Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150679
Mfr # 150679
Zoro # G2515419
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-5/8 in.
- Width 0.4375 in.
- Weight 0.1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150679
- Zoro # G2515419
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1-5/8 in. |
Width | 0.4375 in. |
Details
Weight | 0.1 lbs. |
Description
Conrad construction enables these bearings to take a radial thrust as well as a radial load. 1RS (1 rubber seal). 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (60BS19H X 1 1/4)
- ALEMITE 31 Ram Stub Pump, 9918A (9918-A)
- DIXON E-Series, Fem NPT, 1/4", Coupler 1/4", SS (2EF2-S)
- DIXON WSeries HexNut FeMNPT 1", Coupler 1", BR (8WF8-B-HN)
- BAILEY Double Sealed Bearing 1.25 Id, 2.83 Od, 0.748 Width, 150969 (150969)
- BAILEY Double Sealed Bearing 5/8 Id, 1.75 Od, 3/4 Inner Width, 150500 (150500)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 (150950)
- BAILEY Mast Guide Bearings: MG305-2RS-1 Bearing No., 25 MM (0.98 in.) I.D., 3 in. O.D., 1 in. Width (150388)
- BAILEY Double Sealed Bearing 5/16" Id, 29/32" Od, 5/16 Width, 150780 (150780)
- BAILEY Double Sealed Mast Guide Bearing 1" Id, 2.937"Od, 1" Width, 150389 (150389)
- SKF SKF 6006Z/C3, Single Row Ball Bearings (6006Z/C3)
- Bailey Radial Ball Bearings