Shop All Radial Ball Bearings
Bailey
Double Shielded Bearing 0.78 Id, 2.04 Od, 7/8 Width, 150782
Mfr # 150782
Zoro # G2516651
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.0472 in. (52 MM)
- Width .8740 in. (7/8") (22.2 MM)
- Weight 0.53 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150782
- Zoro # G2516651
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2.0472 in. (52 MM) |
Width | .8740 in. (7/8") (22.2 MM) |
Details
Weight | 0.53 lbs. |
Description
For heavy radial loads, combined radial and thrust loads, and two-directional loads. 2RS (2 rubber shields). ZZ (2 steel shields).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 85 in Outside Length, 1.74 in Top Width, 2 Ribs (2/C81)
- GARDNER BENDER Ox Gard Anti-Oxidant Compound (OX-800)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-16-12)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SCJT 1/2)
- BAILEY Double Sealed Bearing 3/4 Id, 1.75 Od, 3/4 Inner Width, 150501 (150501)
- BAILEY Double Sealed Bearing 0.66 Id, 1.57 Od, 0.47 Width, 150233 (150233)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 (150950)
- BAILEY Double Sealed Bearing 0.625 Id, 1.57 Od, 0.47 Width, 150232 (150232)
- BAILEY Double Sealed Mast Guide Bearing 1" Id, 2.937"Od, 1" Width, 150389 (150389)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-2RS EMQ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (153498)
- NTN NTN 6213, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Open (6213)
- Bailey Radial Ball Bearings