Shop All Radial Ball Bearings
Bailey
Double Shielded Bearing 0.47 Id, 1.25 Od, 0.39 Width, 150201
Mfr # 150201
Zoro # G2513538
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.2598 in. (32 MM)
- Width .3937 in. (10 MM)
- Weight 0.1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150201
- Zoro # G2513538
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1.2598 in. (32 MM) |
Width | .3937 in. (10 MM) |
Details
Weight | 0.1 lbs. |
Description
Specifically Designed to provide maximum performance by means of precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, Auto, 1 In. L (4M076E)
- GOODMAN Motor, 1/2 HP, 4 SP, 6 PL (0131F00042SP)
- KURIYAMA Bulk Food Grade Hose, 1-1/2" ID x 100 ft. (MILK-150X100G)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-175 SST)
- BAILEY Double Sealed Bearing 1/2" Id, 1 1/8" Od, 3/8 Width, 150617 (150617)
- BAILEY Double Sealed Bearing 5/16" Id, 29/32" Od, 5/16 Width, 150780 (150780)
- BAILEY Double Sealed R Series Bearing 1/4 Id, 5/8 Od, 0.19 Width, 150670 (150670)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-2RS EMQ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (153498)
- BAILEY Double Sealed Bearing 9/16" Id, 1 3/8" Od, 7/16 Width, 150308 (150308)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 (150950)
- FAFNIR Wide Inner Ring And Housed Units (G1104KRRB 1-1/4)
- Bailey Radial Ball Bearings