Shop All Spherical Plain Bearings
Bailey
Double Sealed Spherical Plain Bearing 80 Id, 130 Od, 75 Mm Inner Width
Mfr # 158645
Zoro # G2513276
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 130 MM
- Width 75 MM Inner / 50 MM Outer
- Weight 8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158645
- Zoro # G2513276
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 130 MM |
Width | 75 MM Inner / 50 MM Outer |
Details
Weight | 8 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- TSUBAKI Sprocket , 50 Chain Size, 28 # of Teeth (50SDS28)
- COXREELS Sealed Push Button Switch (20876)
- PERFORMANCE TOOL Fluid Lubricant Pump (W1141)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Double Sealed Spherical Plain Bearing 50 Id, 90 Od, 56 Mm Inner Width (158671)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- SKF Spherical Plain Bearings (GE35ES)
- Bailey Plain Bearings