Shop All Spherical Plain Bearings
Bailey
Double Sealed Spherical Plain Bearing 45 Id, 75 Od, 43 Mm Inner Width
Mfr # 158672
Zoro # G2517616
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 75 MM
- Width 43 MM Inner / 28 MM Outer
- Weight 1.5 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158672
- Zoro # G2517616
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 75 MM |
Width | 43 MM Inner / 28 MM Outer |
Details
Weight | 1.5 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Push-Lock Fitting, 3/8" FNPT, 3/8" ID, PK10 (1705-6)
- GATES Synchro-Power Polyurethane Belts, T5-340-10 (T5-340-10)
- MARTIN SPROCKET & GEAR Bushing Qd, E 1 5/8 (E 1 5/8)
- TIMKEN TIM-6455, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 6455 (6455)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- BAILEY Double Sealed Spherical Plain Bearing 80 Id, 130 Od, 75 Mm Inner Width (158645)
- BAILEY Double Sealed Spherical Plain Bearing 50 Id, 90 Od, 56 Mm Inner Width (158671)
- SKF SKF-GE6E, Spherical Plain Brgs, GE6E (GE6E)
- Bailey Plain Bearings