Shop All Spherical Plain Bearings
Bailey
Double Sealed Spherical Plain Bearing 40 Id, 68 Od, 40 Mm Inner Width
Mfr # 158643
Zoro # G2516058
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 68 MM
- Width 40 MM Inner / 25 MM Outer
- Weight 1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 158643
- Zoro # G2516058
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 68 MM |
Width | 40 MM Inner / 25 MM Outer |
Details
Weight | 1 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, SPM-31 CXU (SPM-31 CXU)
- BESTORQ Cogged Belt, 76 in Outside Length, 21/32 in Top Width, 1 Ribs (BX73)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1805)
- GLOBAL 1 3/8" ID Set Screw Collar, Stl, Bo (GSC-137-B)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Double Sealed Spherical Plain Bearing 80 Id, 130 Od, 75 Mm Inner Width (158645)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- Bailey Spherical Plain Bearings