Shop All Spherical Plain Bearings
Bailey
Double Sealed Spherical Plain Bearing 2-3/4 Id, 4-3/8 Od, 158968
Mfr # 158968
Zoro # G2514448
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4-3/8 in.
- Width 2-13/32 in. Inner / 2-1/16 in. Outer
- Weight 5.38 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158968
- Zoro # G2514448
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 4-3/8 in. |
Width | 2-13/32 in. Inner / 2-1/16 in. Outer |
Details
Weight | 5.38 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-050-S)
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (S-785)
- CRC 14 oz. White Food Grade Grease Cartridge (SL35600)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Double Sealed Spherical Plain Bearing 50 Id, 90 Od, 56 Mm Inner Width (158671)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- SKF Spherical Plain Bearings (GEZ104ES)
- Bailey Spherical Plain Bearings