Shop All Spherical Plain Bearings
Bailey
Double Sealed Spherical Plain Bearing 2-1/4 Id, 3-9/16 Od, 158943
Mfr # 158943
Zoro # G2516572
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3-9/16 in.
- Width 1-31/32 in. Inner / 1-11/16 in. Outer
- Weight 1.1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158943
- Zoro # G2516572
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 3-9/16 in. |
Width | 1-31/32 in. Inner / 1-11/16 in. Outer |
Details
Weight | 1.1 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALORIK ROBOT VACUUM IONIC FLTR (RVC 46588 GR)
- INA Yoke Type Needle Yoke type, needle, without ax. guidance (ST012)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS5L5)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- BAILEY Double Sealed Spherical Plain Bearing 80 Id, 130 Od, 75 Mm Inner Width (158645)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Double Sealed Spherical Plain Bearing 50 Id, 90 Od, 56 Mm Inner Width (158671)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- Bailey Plain Bearings