Shop All Spherical Plain Bearings
Bailey
Double Sealed Spherical Plain Bearing 1-1/2 Id, 2-7/16 Od, 158954
Mfr # 158954
Zoro # G2649478
original price:
$28.99
9% off
new price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2-7/16 in.
- Width 1-5/16 in. Inner / 1-1/8 in. Outer
- Weight 0.93 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158954
- Zoro # G2649478
- Country of Origin United States
- Category Spherical Plain Bearings
Dimensions
Outside Dia. | 2-7/16 in. |
Width | 1-5/16 in. Inner / 1-1/8 in. Outer |
Details
Weight | 0.93 lbs. |
Description
These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- PRIMEFIT 1/4" x 1/4" Male to Male Coupling Brass, 25PCS (HF14M14M-B25-P)
- MAKITA GREASE VESSEL (BIT) F/HR4002-ACCESS (MP194683-7)
- MILTON Reducer Bushings, 3/8", Malex1/4" Female (651)
- BAILEY Double Sealed Spherical Plain Bearing 80 Id, 130 Od, 75 Mm Inner Width (158645)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- Bailey Plain Bearings