Shop All Collar Bearings
Bailey
Double Sealed Set Screw Collar Bearing 1 1/4" Id, 2.835" Od
Mfr # 150518
Zoro # G2653748
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 2.835 in.
- Weight 2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150518
- Zoro # G2653748
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 2.835 in. |
Details
Weight | 2 lbs. |
Description
BEARING CSB SERIES CSB 207-20 1 1/4" X 2.83" CYLINDRICAL OD SET SCREW COLLAR DOUBLE SEALED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (71213778M)
- LEGACY $HOSE REEL AIR SPEEDY 3/8ID x 50PVC 1/4 (LML8650)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- DEUBLIN Service Kit (157-000C)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 5/8" Id, 150851 (150851)
- BAILEY Bearing Insert Uc 206-20 Set Screw Collar Bearing 1 1/4" Sm Id, 155625 (155625)
- BAILEY Bearing Insert Uc 204-12 Set Screw Collar Bearing 3/4" Id, 155612 (155612)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 1 1/2" Id, 150844 (150844)
- BAILEY Bearing Insert Hc 204-12 Eccentric Collar Bearing 3/4" Id, 155712 (155712)
- BAILEY Bearing Insert Uc 207-23 Set Screw Collar Bearing 1 7/16" Id, 155623 (155623)
- BAILEY Eccentric Collar Bearing 3 Bolt Flange 1 1/4 Id, 3/8 Bolt Size, 151808 (151808)
- Bailey Collar Bearings