Shop All Collar Bearings
Bailey
Double Sealed Eccentric Collar Bearing 1 1/4"Id, 2.83"Od, 150534
Mfr # 150534
Zoro # G2652899
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 2.8346 in.
- Weight 1.23 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150534
- Zoro # G2652899
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 2.8346 in. |
Details
Weight | 1.23 lbs. |
Description
BEARING CSA SERIES CSA 207-20 1 1/4" X 2.83" CYLINDRICAL OD ECCENTRIC COLLAR DOUBLE SEALED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Regulator, T Handle, 1/2" (R354GT)
- ARO Actuator, Rod Lever (449)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (D-53)
- BAILEY Eccentric Collar Bearing 2 Bolt Flange 3/4 Id, 5/16 Bolt Size, 154252 (154252)
- BAILEY Double Sealed Eccentric Collar Bearing 3/4"Id, 1.85"Od, 150521 (150521)
- BAILEY Eccentric Collar Bearing 4 Bolt Flange 1 5/8" Id, 1/2" Bolt Size (151538)
- BAILEY Bearing Insert Uc 207-20 Set Screw Collar Bearing 1 1/4" Id, 155620 (155620)
- BAILEY Double Sealed Set Screw Collar Bearing 1" Id, 2.047" Od, 150545 (150545)
- BAILEY Bearing Insert Uc 204-12 Set Screw Collar Bearing 3/4" Id, 155612 (155612)
- BAILEY Bearing Insert Uc 206-20 Set Screw Collar Bearing 1 1/4" Sm Id, 155625 (155625)
- Bailey Collar Bearings