Shop All Cam Followers & Track Rollers
Bailey
Double Sealed Cam Follower Bearing Cr28Buu 3/4 Depth, 3/4-16 Unf, 158877
Mfr # 158877
Zoro # G2653249
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158877
- Zoro # G2653249
- Country of Origin United States
- Category Cam Followers & Track Rollers
Details
Weight | 0.8 lbs. |
Description
Inch series. High carbon steel with cage/hexagon hole. Sealed with cylindrical outer ring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 23in OC (A21/4L230)
- DAYTON Electric Vibrator, 1.94/0.97 A, 230/460VAC, 3 Phase (1DYL7)
- DEVILBISS Air Adjusting Valve With Digital Gauge (HAV555)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0055D010ON, Pressure Line, 10 micron, Outside-In (MF0060374)
- BAILEY Cam Follower Bearing: CR-26 BUU, 15/16 B Dim., 1 5/8 D Dim., 5/8 Depth, 2 7/16 L Dim. (158876)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- KOYO Nrb Track Roller Assembly, #YCRS14 (YCRS14)
- CARTER BEARINGS .75", Needle Cam Follower, HD (CNBH-24)
- Bailey Cam Followers & Track Rollers