Shop All Radial Ball Bearings
Bailey
Double Sealed Bearings 0.47" Id X 1.25" Od, 0.39 Width, 150216
Mfr # 150216
Zoro # G2514299
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.2598 in. (32 MM)
- Width .3937 in. (10 MM)
- Weight 0.1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150216
- Zoro # G2514299
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1.2598 in. (32 MM) |
Width | .3937 in. (10 MM) |
Details
Weight | 0.1 lbs. |
Description
Specifically Designed to provide maximum performance by means of precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 48# of Teeth (40A48)
- DONALDSON Clamp, Bent Bolt 5 In (127 Mm) (M001865)
- MILLENNIUM FILTER Hydraulic Filter, replaces CIM-TEK 70177, Suction, 10 micron (ZX-70177)
- DURA-PRIME HEX VBelt, AA, 05 x 1374in OC (AA134)
- BAILEY Double Sealed Bearing 5/16" Id, 29/32" Od, 5/16 Width, 150780 (150780)
- BAILEY Double Sealed Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150674 (150674)
- BAILEY Double Sealed Bearing 1/2" Id, 1 3/8" Od, 7/16 Width, 150306 (150306)
- BAILEY Double Sealed Bearing 1/2 Id, 1.25 Od, 0.39 Width, 150213 (150213)
- BAILEY Double Sealed Bearing 1 Id, 2 Od, 1.17 Inner, 5/8 Outer Width (150505)
- BAILEY Double Sealed Bearing 7/8" Id, 2" Od, 9/16 Width, 150320 (150320)
- NTN NTN 6206ZC3, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206ZC3)
- Bailey Radial Ball Bearings