Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 9/16" Id, 1 3/8" Od, 7/16 Width, 150308
Mfr # 150308
Zoro # G2651718
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/8 in.
- Width .4375 in. (7/16")
- Weight 0.11 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150308
- Zoro # G2651718
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1 3/8 in. |
Width | .4375 in. (7/16") |
Details
Weight | 0.11 lbs. |
Description
This INCH series offers economy with electric motor quality. Close tolerance and improved ball complement allow an increased load capacity. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-03-11)
- PACIFIC BEARING Linear Bearing (DDS24)
- NTN Radial Bearing, Sealed, 1.1250 In. Bore (R18LLU/2AS)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3250mm (SPB3250)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6203-2RS-3/4 Bearing No., 0.75 I.D., 1.57 O.D., 0.47 Width (150221)
- BAILEY Double Sealed Bearing 1/2" Id, 1 3/8" Od, 7/16 Width, 150306 (150306)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-ZZ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (150997)
- BAILEY Double Sealed Bearing 0.47 Id, 1.1 Od, 0.31 Width, 153521 (153521)
- BAILEY Double Sealed Bearing 1/2 Id, 1.25 Od, 0.39 Width, 150213 (150213)
- BAILEY Double Sealed Mast Guide Bearing 45 Mm Id, 5" Od, 1.25" Width (150392)
- MRC Max Type Ball Bearings (312M/H201)
- Bailey Ball Bearings