Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 7/8" Id, 2" Od, 9/16 Width, 150320
Mfr # 150320
Zoro # G2514396
original price:
$19.39
47% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 in.
- Width .5625 in. (9/16 in.)
- Weight 0.26 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150320
- Zoro # G2514396
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2 in. |
Width | .5625 in. (9/16 in.) |
Details
Weight | 0.26 lbs. |
Description
This INCH series offers economy with electric motor quality. Close tolerance and improved ball complement allow an increased load capacity. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- OETIKER Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 (17800175-10)
- MAIN FILTER Hydraulic Filter, replaces WITTE S160561, Pressure Line, 1 micron, Outside-In (MF0059461)
- TECHNITHANE Spiral Hose, Technithane, 3/8" x 9/16" x 15', 3/8" MPT, Clear Blue (TT-38-15-CB-RS)
- BAILEY Double Sealed Bearing 3/8" Id, 7/8" Od, 9/32 Width, 150779 (150779)
- BAILEY Double Sealed R Series Bearing 3/8 Id, 7/8 Od, 0.28 Width, 150671 (150671)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-ZZ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (150997)
- BAILEY Double Sealed R Series Bearing 1/4 Id, 5/8 Od, 0.19 Width, 150670 (150670)
- BAILEY Double Sealed Bearing 1/2 Id, 1.25 Od, 0.39 Width, 150213 (150213)
- BAILEY Double Sealed Bearing 5/8 Id, 1-3/8 Od, 7/16 Inner, 7/16 Outer Width (150499)
- SKF SKF 6004/C3, Single Row Ball Bearings (6004/C3)
- Bailey Radial Ball Bearings