Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 5/8 Id, 1-3/8 Od, 7/16 Inner, 7/16 Outer Width
Mfr # 150499
Zoro # G2516767
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-3/8 in.
- Width 7/16 in. Inner / 7/16 in. Outer
- Weight 0.1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150499
- Zoro # G2516767
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1-3/8 in. |
Width | 7/16 in. Inner / 7/16 in. Outer |
Details
Weight | 0.1 lbs. |
Description
Double Sealed Bearing 5/8 ID,1-3/8 OD,7/16 Inner,7/16 Outer Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6306LLBC3/L627)
- K-TOOL INTERNATIONAL Mini Pistol Grease Gun 3 Oz (KTI73930)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- TIMKEN TIM 11315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (11315)
- BAILEY Double Sealed Bearing 3/4 Id, 1.75 Od, 3/4 Inner Width, 150501 (150501)
- BAILEY Double Sealed Bearing 1 Id, 2.04 Od, 0.59 Width, 150152 (150152)
- BAILEY Double Sealed Bearings 1/2" Id X 1.37" Od, 0.43 Width, 150106 (150106)
- BAILEY Double Sealed Bearing 3/8" Id, 7/8" Od, 9/32 Width, 150779 (150779)
- BAILEY Double Sealed Bearing 9/16" Id, 1 3/8" Od, 7/16 Width, 150308 (150308)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 153531 (153531)
- NTN NTN 6202/16ZZ, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 620216ZZ (6202/16ZZ)
- Bailey Ball Bearings