Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 5/16" Id, 29/32" Od, 5/16 Width, 150780
Mfr # 150780
Zoro # G2652707
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 29/32 in.
- Width .3125 in. (5/16")
- Weight 0.03 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150780
- Zoro # G2652707
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 29/32 in. |
Width | .3125 in. (5/16") |
Details
Weight | 0.03 lbs. |
Description
This INCH series offers economy with electric motor quality. Close tolerance and improved ball complement allow an increased load capacity. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-C2-FRG0B)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- ASTRO PNEUMATIC Mini Grease Gun, 3 oz Cap, w/Needle Nozzle (101)
- WEATHERHEAD Fitting 1/2In O-Ring Connector 90 Degree (C5515X8)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- BAILEY Double Sealed Bearing 5/8 Id, 1.75 Od, 1.09 Inner Width, 150503 (150503)
- BAILEY Double Sealed Bearing 0.625 Id, 1.57 Od, 0.47 Width, 150232 (150232)
- BAILEY Double Sealed Bearing 0.47 Id, 1.1 Od, 0.31 Width, 153521 (153521)
- BAILEY Double Sealed Bearing 1/2" Id, 1 3/8" Od, 7/16 Width, 150306 (150306)
- BAILEY Double Sealed Bearing 1.25 Id, 2.83 Od, 0.748 Width, 150969 (150969)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6308 2NSE)
- Bailey Radial Ball Bearings