Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 3/4 Id, 1.75 Od, 3/4 Inner Width, 150501
Mfr # 150501
Zoro # G2654527
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-3/4 in.
- Width 3/4 in. / 5/8 in. Outer Ring
- Weight 0.31 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150501
- Zoro # G2654527
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1-3/4 in. |
Width | 3/4 in. / 5/8 in. Outer Ring |
Details
Weight | 0.31 lbs. |
Description
Single row retainer type precision radial bearings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Check Valve Assembly (CV221502SJ)
- BESTORQ L Timing Belts (285L100)
- DIXON Male to Automotive Plug, (M)NPT, 3/8, Steel (J3M3)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 3/8" (5803S)
- BAILEY Double Sealed Mast Guide Bearing 1" Id, 2.937"Od, 1" Width, 150389 (150389)
- BAILEY Double Shielded Bearing 0.78 Id, 2.04 Od, 7/8 Width, 150782 (150782)
- BAILEY Double Sealed Bearing 7/8" Id, 2" Od, 9/16 Width, 150320 (150320)
- BAILEY Mast Guide Bearings: MG305-2RS-1 Bearing No., 25 MM (0.98 in.) I.D., 3 in. O.D., 1 in. Width (150388)
- BAILEY Double Sealed Bearings 1/2" Id X 1.37" Od, 0.43 Width, 150106 (150106)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-ZZ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (150997)
- SKF SKF 6312Z/C3, Single Row Ball Bearings (6312Z/C3)
- Bailey Ball Bearings