Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150674
Mfr # 150674
Zoro # G2514046
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-5/8 in.
- Width 0.4375 in.
- Weight 0.11 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 150674
- Zoro # G2514046
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1-5/8 in. |
Width | 0.4375 in. |
Details
Weight | 0.11 lbs. |
Description
Conrad construction enables these bearings to take a radial thrust as well as a radial load. 1RS (1 rubber seal). 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Oil Meter Swivel, 1500 PSI (21EM04)
- DOTCO Guard (2585PT)
- CONTINENTAL CONTITECH 2/3VX600 Banded Cogged V-Belt, 60" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX600)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 1 Gal Jug (03006)
- BAILEY Double Sealed Bearing 5/8" Id, 1 3/8" Od, 7/16 Width, 150618 (9105KDD C2)
- BAILEY Double Sealed Bearing 1/2" Id, 1 3/8" Od, 7/16 Width, 150306 (150306)
- BAILEY Double Shielded Bearing 0.78 Id, 2.04 Od, 7/8 Width, 150782 (150782)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6203-2RS-3/4 Bearing No., 0.75 I.D., 1.57 O.D., 0.47 Width (150221)
- BAILEY Double Sealed Bearing 7/8" Id, 2" Od, 9/16 Width, 150320 (150320)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 153531 (153531)
- NSK NSK-626Z, 600 Series Single Row Deep Groove Ball Bearing, 626Z (626Z)
- Bailey Radial Ball Bearings