Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 1.57 Id, 3.14 Od, 0.7 Width, 150966
Mfr # 150966
Zoro # G2513547
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.1496 in. (80 MM)
- Width .7087 in. (18 MM)
- Weight 0.85 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150966
- Zoro # G2513547
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 3.1496 in. (80 MM) |
Width | .7087 in. (18 MM) |
Details
Weight | 0.85 lbs. |
Description
Specifically Designed to provide maximum performance by means of precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005999, Return Line, 10 micron (ZX-R928005999)
- MI-T-M High Pressure Pump (3-0194)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05FS)
- LDI INDUSTRIES Protected Vent, 3/8, Height 1.25 (AV103)
- BAILEY Double Sealed Bearing 9/16" Id, 1 3/8" Od, 7/16 Width, 150308 (150308)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- BAILEY Double Shielded Bearing 0.78 Id, 2.04 Od, 7/8 Width, 150782 (150782)
- BAILEY Double Sealed Bearing 1/2" Id, 1 1/8" Od, 3/8 Width, 150617 (150617)
- BAILEY Double Sealed Mast Guide Bearing 45 Mm Id, 5" Od, 1.25" Width (150392)
- BAILEY Double Sealed Bearing 1/2" Id, 1 1/8" Od, 3/8 Width, 150302 (9106K C5)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6308LLBC3/L627)
- Bailey Ball Bearings