Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 1.57 Id, 2.67 Od, 0.59 Width, 150661
Mfr # 150661
Zoro # G2650062
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.6772" (68 MM)
- Width .5906 in. (15 MM)
- Weight 0.44 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150661
- Zoro # G2650062
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2.6772" (68 MM) |
Width | .5906 in. (15 MM) |
Details
Weight | 0.44 lbs. |
Description
Designed for applications with space limitations where shafts are relatively large. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR-04FPX 90 (6901-08-04)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU207-20)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6311 2Z JEM)
- BAILEY Double Shielded Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150985 (150985)
- BAILEY Double Sealed Bearing 3/8" Id, 7/8" Od, 9/32 Width, 150779 (150779)
- BAILEY Double Sealed Bearings 1/2" Id X 1.37" Od, 0.43 Width, 150106 (150106)
- BAILEY Double Sealed Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150674 (150674)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-2RS EMQ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (153498)
- BAILEY Double Sealed Bearing 1/2" Id, 1 1/8" Od, 3/8 Width, 150302 (9106K C5)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 7512 DLG (7512 DLG)
- Bailey Radial Ball Bearings