Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 1/2 Id, 1.25 Od, 0.39 Width, 150213
Mfr # 150213
Zoro # G2651106
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.2598 in. (32 MM)
- Width .3937 in. (10 MM)
- Weight 0.13 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150213
- Zoro # G2651106
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1.2598 in. (32 MM) |
Width | .3937 in. (10 MM) |
Details
Weight | 0.13 lbs. |
Description
Specifically Designed to provide maximum performance by means of precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHP7)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- CHAR-LYNN Motor, Hydraulic, 4.6 cu in/rev, 2 Bolt (103-1034)
- CARLISLE AP31 Super Blue Ribbon V-Belt (AP31)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-ZZ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (150997)
- BAILEY Double Sealed Bearing 5/8 Id, 1.75 Od, 3/4 Inner Width, 150500 (150500)
- BAILEY Mast Guide Bearings: MG305-2RS-1 Bearing No., 25 MM (0.98 in.) I.D., 3 in. O.D., 1 in. Width (150388)
- BAILEY Double Sealed Bearing 3/4" Id, 1 3/4" Od, 1/2 Width, 150318 (150318)
- BAILEY Double Sealed Bearing 1.57 Id, 2.67 Od, 0.59 Width, 150661 (150661)
- BAILEY Double Sealed Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150674 (150674)
- SKF SKF-6306 2Z C3, Single Row Ball Brgs, 6306 2Z C3 (6306 2Z C3)
- Bailey Radial Ball Bearings