Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 1/2" Id, 1 1/8" Od, 3/8 Width, 150302
Mfr # 9106K C5
Zoro # G2651952
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/8 in.
- Width .3750 in. (3/8")
- Weight 0.07 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 9106K C5
- Zoro # G2651952
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1 1/8 in. |
Width | .3750 in. (3/8") |
Details
Weight | 0.07 lbs. |
Description
This INCH series offers economy with electric motor quality. Close tolerance and improved ball complement allow an increased load capacity. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cylinder (01013)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 26.5" (3V265)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- GATES PowerGrip HTD Belts, 600-5M-15 (600-5M-15)
- BAILEY Double Sealed Bearing 9/16" Id, 1 3/8" Od, 7/16 Width, 150308 (150308)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 153531 (153531)
- BAILEY Double Shielded Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150679 (150679)
- BAILEY Double Sealed Bearing 0.66 Id, 1.57 Od, 0.47 Width, 150233 (150233)
- BAILEY Mast Guide Bearings: MG305-2RS-1 Bearing No., 25 MM (0.98 in.) I.D., 3 in. O.D., 1 in. Width (150388)
- BAILEY Double Sealed Bearing 1/2 Id, 1.25 Od, 0.39 Width, 150213 (150213)
- SKF SKF-6007 2Z C3, Single Row Ball Brgs, 6007 2Z C3 (6007 2Z C3)
- Bailey Radial Ball Bearings