Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 1/2 Id, 1 1/8 Od, 0.31 Width, 150672
Mfr # 150672
Zoro # G2514536
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-1/8 in.
- Width 0.3125 in.
- Weight 0.04 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150672
- Zoro # G2514536
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1-1/8 in. |
Width | 0.3125 in. |
Details
Weight | 0.04 lbs. |
Description
Conrad construction enables these bearings to take a radial thrust as well as a radial load. 1RS (1 rubber seal). 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 40mm 80mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6208-2RS KBC)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S30-3P)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SSUPB10)
- ZORO SELECT Hose Clamp, 3-1/16 to 4 In, SAE 56, SS, PK10 (5356)
- BAILEY Double Sealed Mast Guide Bearing 1" Id, 2.937"Od, 1" Width, 150389 (150389)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 153531 (153531)
- BAILEY Double Sealed Bearing 3/4 Id, 1.75 Od, 3/4 Inner Width, 150501 (150501)
- BAILEY Double Sealed Bearing 3/8" Id, 7/8" Od, 9/32 Width, 150779 (150779)
- BAILEY Double Sealed Bearing 0.47 Id, 1.1 Od, 0.31 Width, 153521 (153521)
- BAILEY Double Sealed Bearing 9/16" Id, 1 3/8" Od, 7/16 Width, 150308 (150308)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 618142RS (61814-2RS)
- Bailey Radial Ball Bearings