Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 1.18 Id, 2.83 Od, 0.748 Width, 150990
Mfr # 150990
Zoro # G2651526
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.8346 in. (72 MM)
- Width .7480 in. (19 MM)
- Weight 0.8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150990
- Zoro # G2651526
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2.8346 in. (72 MM) |
Width | .7480 in. (19 MM) |
Details
Weight | 0.8 lbs. |
Description
Specifically Designed to provide maximum performance through precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket VERSATILE 8279 Replacement Belt, A47 (A47)
- SKF SKF 6304RS, Single Row Ball Bearings (6304RS)
- CHICAGO PNEUMATIC Air Die Grinder, Standard Duty (CP872)
- BLACK SWAN Utility/Monotop quart with dauber (22290)
- BAILEY Double Sealed Bearing 1/2" Id, 1 3/8" Od, 7/16 Width, 150306 (150306)
- BAILEY Double Sealed Bearing 1/2" Id, 1 1/8" Od, 3/8 Width, 150302 (9106K C5)
- BAILEY Double Shielded Bearing 0.98 Id, 2.04 Od, 0.59 Width, 150986 (150986)
- BAILEY Double Sealed Bearing 3/4 Id, 1.75 Od, 3/4 Inner Width, 150501 (150501)
- BAILEY Double Sealed Bearing 1 1/4 Id, 2 1/4 Od, 0.5 Width, 150678 (150678)
- BAILEY Double Sealed Bearing 1 Id, 2.04 Od, 0.59 Width, 150152 (150152)
- MIDWEST FASTENER 1/8" x 1/2" x 0.1719" Precision Ball Bearings 2PK (72822)
- Bailey Ball Bearings